Shop All Hex Key Sets
Bondhus
8 Piece SAE T-Shape Hex Key Set, 15432
Mfr # 15432
Zoro # G5882451
$17.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 6"
- Measurement Type SAE
- Handle Type T-Shape
- Finish ProGuard
- Number of Pieces 8
Product Information
- Brand Bondhus
- MFR # 15432
- Zoro # G5882451
- UPC # 037231154325
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 6" |
Tip Size | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 6" L |
Details
Item | Standard Hex Key Set |
Measurement Type | SAE |
Handle Type | T-Shape |
Finish | ProGuard |
Number of Pieces | 8 |
Grip Style | Loop |
End Shape | Hex |
Key Shape | T |
Description
Loop Hex,T-Handle,6 In.,3/32-1/4in,8 pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 17 mm 6-Point Impact Socket (SID12117)
- TESA BROWN & SHARPE Dust Cover, 600mm (00760152)
- MITUTOYO Low Measuring Force Detector/Sj201 (178-296)
- STRAUSS Needle File, Swiss, Half Round, 5-1/2 In. L (NF2152D181)
- BONDHUS 10 Piece Metric L-Shape Hex Key Set, 10990 (10990)
- BONDHUS 7 Piece Torx? Fold-Up Hex Key Set, 12636 (12636)
- BONDHUS L-Shape Hex Wrench, 5/8" (BND15918)
- BONDHUS 22-Piece Hex Key Set, Metric/SAE L-Shape, Steel, Color Coded, Plastic Holder (69600)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15290 (15290)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 27098 (27098)
- TENG TOOLS TTEX17 - 17 Piece Hex, Torque and Inspection Set in EVA (TTEX17)
- Bondhus Hex Key Sets