Shop All Hex Key Sets
Bondhus
8 Piece SAE Long Handle Hex Key Set, 00017
Mfr # 00017
Zoro # G5882515
product price: $69.05
/ea
$69.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Chrome
- Handle Type Long Handle
- Measurement Type SAE
- Number of Pieces 8
- Handle Material Heat Treated Steel
Product Information
- Brand Bondhus
- MFR # 00017
- Zoro # G5882515
- UPC # 855782000171
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Long |
Details
Finish | Matte Chrome |
Handle Type | Long Handle |
Item | Standard Hex Key Set |
Measurement Type | SAE |
Number of Pieces | 8 |
Handle Material | Heat Treated Steel |
Includes | (8) Hex Pro Pivot Head Wrench |
Container Type | Box |
End Shape | Hex |
Material | Heat Treated Steel |
Description
This Bondhus 00017 8 Piece SAE Long Handle Hex Key Set provides a comprehensive range of hex keys for tackling various fasteners. These SAE hex keys can be used across an extensive range of applications and product categories. The set comprises long handle hex keys that can reach into tight spots and provide control when needed. Each long handle hex key is made of heat treated steel and comes complete with a matte chrome finish. Their long handles provide better grip, especially in wet conditions. These hex keys are measurement type SAE, so they are compatible with all standard nut drivers. If you're looking for the best tools to help you work on your car or household appliances, this Bondhus 8 Piece SAE Long Handle Hex Key Set is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.00mm (112102000)
- INNOVATIVE COMPONENTS T Knob, 3/8-16 Thread Size, 1.125"L, Thru Tap, Steel (GN6C----T7---21)
- OSG Thread Forming Tap, M3.5-0.60, Bottoming, TiCN, 0 Flutes (1415001408)
- REMCO Small Hand Scoop, Poly, 32 Oz, Red (64004)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 48386 (48386)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 37938 (37938)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12392 (12392)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 14534 (14534)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12342 (12342)
- BONDHUS 5 Piece SAE Fold-Up Phillips/Slotted/Awl Key Set, 12545 (12545)
- TEKTON Ball End Hex and Star T-Handle Key Set w/Stand, 34-Piece 5/64-3/8 in., 2-10 mm, T6-T50 (KEY92001)
- Bondhus Hex Keys & Hex Key Sets