Shop All Hex Key Sets
Bondhus
8 Piece SAE L-Shape Hex Key Set, 48332
Mfr # 48332
Zoro # G0637966
product price: $32.26
/ea
$32.26
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish ProGuard
- Handle Type L-Shaped
- Measurement Type SAE
- Number of Pieces 8
- Shape Hex
Product Information
- Brand Bondhus
- MFR # 48332
- Zoro # G0637966
- UPC # 037231483326
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Finish | ProGuard |
Handle Type | L-Shaped |
Measurement Type | SAE |
Number of Pieces | 8 |
Shape | Hex |
Item | Hex Key Set 8 Piece Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Hex Key Set 8 Piece Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Scale Bar, M, 22" to 42" Size, 23-1/2" L (AX1411)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TN TiN HSS 1/16-1/2x1/64 (41800)
- PULL R HOLDING Canvas Tool Roll, 18OZ, MN (70004)
- TOOLPRO Rear Outer Left Leg for TP02440 (TPS5024LM)
- BONDHUS T-Handle Hex Wrench, 2Mm (BND13252)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 17046 (17046)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12237 (12237)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 38092 (38092)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 12245 (12245)
- BONDHUS 5 Piece Metric T-Shape Hex Key Set, 75148 (75148)
- EKLIND 9 Piece SAE T-Shape Hex Key Set, 60809 (60809)
- Bondhus Wrenches