Shop All Hex Key Sets
Bondhus
8 Piece SAE Fold-Up Hex Key Set, 14590
Mfr # 14590
Zoro # G3610680
Sold in multiples of 2 for $8.92
$8.92
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type Fold-Up
- Measurement Type SAE
- Finish ProGuard
- Number of Pieces 8
- Tip Size 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32"
Product Information
- Brand Bondhus
- MFR # 14590
- Zoro # G3610680
- UPC # 037231145903
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32" |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32" |
Details
Handle Type | Fold-Up |
Measurement Type | SAE |
Finish | ProGuard |
Item | Standard Hex Key Set |
Number of Pieces | 8 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Handle: Metal |
Grip Style | Fold-Up |
End Shape | Hex |
Key Shape | Folding |
Description
The Bondhus 14590 8 Piece SAE Fold-Up Hex Key Set offers a comprehensive range of hex keys for tackling various fasteners. These SAE hex keys can be used across an extensive range of applications and product categories. This fold-up hex key set comes in a pouch that helps to keep the tools neat and tidy. The set comprises hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of ProGuard finish, which gives it high resistance to corrosion, chipping, and scratching. Their fold-up design provides better leverage for turning fasteners from hard angles or difficult places. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Bondhus 8 Piece SAE Fold Up Hex Key Set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Sweetheart No.4 Smoothing Bench Plane (12-136)
- STANLEY Short Blade Chisel, 1-1/4 In. x 9-1/4 In. (16-320)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (U75LJ072AA2)
- IDEAL Stripmaster® Replacement Blade Set, For 10F548 (L-4419)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 12138 (12138)
- BONDHUS 21 Piece Metric/SAE L-Shape Hex Key Set, 20196 (20196)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15290 (15290)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 26937 (26937)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 16799 (16799)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 25445 (25445)
- K-TOOL INTERNATIONAL Folding SAE Hex Key Set, 7 pcs. (KTI-71400)
- Bondhus Hex Keys & Hex Key Sets