Shop All Hex Key Sets
Bondhus
7 Piece Torx? Fold-Up Hex Key Set, 12636
Mfr # 12636
Zoro # G3198575
product price: $14.46
/ea
$14.46
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Handle Type Fold-Up
- Measurement Type Torx?
- Number of Pieces 7
- Shape Hex
Product Information
- Brand Bondhus
- MFR # 12636
- Zoro # G3198575
- UPC # 037231126360
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | TR7, TR8, TR9, TR10, TR15, TR20, TR25 |
Size | TR7, TR8, TR9, TR10, TR15, TR20, TR25 |
Details
Finish | ProGuard |
Handle Type | Fold-Up |
Measurement Type | Torx? |
Number of Pieces | 7 |
Shape | Hex |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Gorilla Grip |
Key Shapes Included | Foldable |
End Shape | Standard |
Key Shape | Folding |
Description
Set 7 Tip GorillaGrip Fold-up Tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Ratchet Wrench, Square Drive Sz 3/8in (21AA61)
- KETT TOOL Center Blade 92-21 (92-21)
- ECLIPSE TOOLS Tamper Proof Star Tip Bit, T25H, 1" L (T25HX1)
- MILWAUKEE TOOL 1/4 in. Drive 11mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9037)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 12349 (12349)
- BONDHUS Fold-Up Hex Key Set, 7PCS (BND12592)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12137 (12137)
- BONDHUS 11 Piece Metric L-Shape Hex Key Set, 12391 (12391)
- BONDHUS 5 Piece SAE Fold-Up Phillips/Slotted/Awl Key Set, 12545 (12545)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 14532 (14532)
- VEGA Hex L-Key Set - Metric (Long), 10 pieces (HL10AM)
- Bondhus Hex Keys & Hex Key Sets