Shop All Hex Key Sets
Bondhus
7 Piece Metric L-Shape Hex Key Set, 12392
Mfr # 12392
Zoro # G3610531
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Handle Type L-Shape
- Finish ProGuard
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Length Family Short
Product Information
- Brand Bondhus
- MFR # 12392
- Zoro # G3610531
- UPC # 037231123925
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Length Family | Short |
Sizes"cluded | 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm |
Details
Number of Pieces | 7 |
Measurement Type | Metric |
Handle Type | L-Shape |
Finish | ProGuard |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Container Type | Pouch |
End Shape | Hex |
Key Shape | L |
Description
Set 7 Hex Key Set Short
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Impact Drill Bit, 3/32" Size, 2-1/4" L (BL4133IM)
- REMCO Mini Bench Scraper, 5-1/2 x 3-1/2 in, Blue (69593)
- VAUGHAN & BUSHNELL Pry Bar Hg Crbn Stl 24 in.L (04420)
- STANLEY Screwdriver (FMHT62287)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 14534 (14534)
- BONDHUS 21 Piece Metric/SAE L-Shape Hex Key Set, 20196 (20196)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 12138 (12138)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 48332 (48332)
- BONDHUS 5 Piece SAE L-Shape, Hex Key Set (BND15914)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 13138 (13138)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 15-Piece 1.3-10 mm (KLX91213)
- Bondhus Hex Keys & Hex Key Sets