Shop All Bit Sockets
Bondhus
6mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket
Mfr # 43868
Zoro # G3199257
$14.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Ball End Bit
- Number of Points 6
- Finish ProGuard
- Material High Torque Steel
Product Information
- Brand Bondhus
- MFR # 43868
- Zoro # G3199257
- UPC # 037231438685
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 150mm |
Size | 6mm |
Details
Socket Type | Ball End Bit |
Number of Points | 6 |
Finish | ProGuard |
Material | High Torque Steel |
Item | Socket Bit |
Category Type | Socket Bits |
SAE or Metric | Metric |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
6mm ProHold Ball Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS Variable Pin Spanner Wrench (752)
- KLEIN TOOLS 2-Inch Utility Bucket S-Hook (BC311)
- DEWALT Cordless Drill/Driver Kit, 1/2" Chuck (DCD800D2)
- FREUD High Speed Steel Industrial Planer and J (C310)
- BONDHUS 8mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43872)
- BONDHUS 9mm ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43674)
- BONDHUS 4.0mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43860)
- BONDHUS 12 Mmx6" L Ball End Socket Bit And 1/2" Drive Socket With Proguard (43780)
- BONDHUS Bits, 14 mm Drive (43784)
- BONDHUS 3/16" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43810)
- KO-KEN Bit Socket TORX T10 50mm Z-series 3/8 Sq. Drive (3025Z.50-T10)
- Bondhus Sockets & Ratchets