Shop All Hex Key Sets
Bondhus
6 Piece Torx? Long Handle Torx? Key Set, 00015
Mfr # 00015
Zoro # G5882521
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Heat Treated Steel
- Finish Matte Chrome
- Handle Material Heat Treated Steel
- Handle Type Long Handle
- Includes (6) Hex Pro Pivot Head Wrench
Product Information
- Brand Bondhus
- MFR # 00015
- Zoro # G5882521
- UPC # 855782000157
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | T25, T27, T30, T40, T45, T50 |
Size | T25, T27, T30, T40, T45, T50 |
Length Family | Long |
Details
Blade Material | Heat Treated Steel |
Finish | Matte Chrome |
Handle Material | Heat Treated Steel |
Handle Type | Long Handle |
Includes | (6) Hex Pro Pivot Head Wrench |
Measurement Type | Torx? |
Number of Pieces | 6 |
Shape | Torx? |
Item | Standard Torx? Key Set |
Container Type | Box |
End Shape | Standard |
Description
Torx HexPro Wrench,Chrome,T25-T50,6 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL EXACT #6 Aluminum 12T U-Style Die (49-12-U006)
- PROTO 3/8 in Drive, Triple Square SAE Socket, 12 Points (J5216N)
- ONSRUD Routing End Mill, Spiral O, 1/4, 7/8, 2 1/2 (65-025)
- GREY PNEUMATIC 3/4" Drive Duo-Socket Set (8029)
- BONDHUS 12 Piece SAE L-Shape Hex Key Set, 38136 (38136)
- BONDHUS 22 Piece Metric/SAE Hex Key Set, 20199 (20199)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13187 (13187)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12592 (12592)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 17046 (17046)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14587 (14587)
- WIHA 7 Piece Torx? Flag Handle Torx? Key Set, 36590 (36590)
- Bondhus Wrenches