Shop All Hex Keys
Bondhus
5/8" Ball End L-Wrench
Mfr # 10918
Zoro # G3217658
$15.61
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Handle Length 1.88"
- Handle Type L-Shape
- Shape Ball Hex
- Measurement Type SAE
Product Information
Dimensions
Handle Length | 1.88" |
Handle-Length | 1.88" |
Details
Finish | ProGuard |
Handle Type | L-Shape |
Shape | Ball Hex |
Measurement Type | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Hex Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
5/8 Balldriver L-Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 14X15MM 12PT DB OFFSET WR (PO1061M)
- CGS TOOL The Beast Roughing End Mill 3Fl 3/4"Dia 1-1/2"Loc 4"Oal W/.040" Radius (CR1330)
- WESTWARD 3/4 in Drive Impact Socket 1 11/16 in Size 6 pt Deep Depth, Black Oxide (21WL02)
- INSIZE Data Output Cable (7302-SPC3A)
- BONDHUS Metric L-Shape Ball Hex Key, 11 mm Tip Size (15778)
- BONDHUS GoldGuard/BriteGuard Plated Balldriver L-Wrench, 2PK (20399******)
- BONDHUS Metric L-Shape Hex Key, 19 mm Tip Size (17188)
- BONDHUS Ball End Hex Key Wrench, 5Mm (BND15764)
- BONDHUS SAE L-Shape Hex Key, 1-1/4" Tip Size (12225)
- BONDHUS Metric L-Shape Hex Key, 14 mm Tip Size (17184)
- BONDHUS SAE L-Shape Hex Key, 3/4" Tip Size (12219)
- Bondhus Hex Keys