Shop All Screwdriver Bits
Bondhus
5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket
Mfr # 43509
Zoro # G3624498
$11.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex End
- Hex Shank Size 5/32"
- Overall Bit Length 6 in
- For Use With Impact Sockets
- Overall Length 150mm
Product Information
- Brand Bondhus
- MFR # 43509
- Zoro # G3624498
- UPC # 037231435097
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 5/32" |
Overall Bit Length | 6 in |
Overall Length | 150mm |
Point Size | 5/32" |
Details
Bit Style | Hex End |
Item | 5/32In ProHold Hex Bit 6In |
For Use With | Impact Sockets |
Finish | ProGuard |
SAE or Metric | SAE |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
5/32In ProHold Hex Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERTEX Vertex R8 Right Angle Attachment Kit For Milling Machines (3012-1008)
- M.A. FORD Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20012500)
- INNOVATIVE COMPONENTS Soft Touch Star Knob, 3/8-16 Thread Size, 2-3/8" Dia., Blind Tap (GN6C----R7SB-21)
- OSG End Mill, Cobalt, 1, 4 FL, dbl Sq End, CC (5435100)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BONDHUS Hex Pro Pivot Head Torx Wrench Set, 5pcs. (00075)
- BONDHUS 7/64" Ball End Blade - Long Length (406)
- BONDHUS 10mm ProHold Ball Bit, 6" Length (31676)
- BONDHUS Insert Bit, 17mm, Hex, 6" (43686)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- VEGA Torx 25 Socket Bit x 3/4" - 1/4 Sq Dr (120T25SB)
- Bondhus Screwdriver Bits