Shop All Screwdriver Bits
Bondhus
5/16" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket
Mfr # 43213
Zoro # G3624419
product price: $12.21
/ea
$12.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex End
- Overall Bit Length 2 in
- Point Size 5/16"
- Overall Length 50mm
- Finish ProGuard
Product Information
- Brand Bondhus
- MFR # 43213
- Zoro # G3624419
- UPC # 037231432133
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 2 in |
Point Size | 5/16" |
Overall Length | 50mm |
Details
Bit Style | Hex End |
Finish | ProGuard |
SAE or Metric | SAE |
For Use With | Impact Sockets |
Item | 5/16In ProHold Hex Bit 2In |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
5/16In ProHold Hex Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR High Speed Steel Annular Cutter with Pin, 7/8" x 1" (HCS.7/8)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2TX15IR3)
- WESTWARD 1/2 in Drive Impact Socket 26 mm Size 6 pt Standard Depth, Black Oxide (5DFN3)
- DRILL AMERICA 1-5/16"x2" HSS Annular Cutter (DWC5-530-248)
- BONDHUS Prohold Hex Bit 2In 7/32In (43211)
- BONDHUS T40 Prohold Star Bit 6In (34040)
- BONDHUS 19mm ProHold Hex Bit, 2" Length (33288)
- BONDHUS Prohold Ball Bit 2In 3/8In (43914)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, PK250 (954-2X-250PK)
- Bondhus Screwdrivers and Nutdrivers