Shop All Screwdriver Bits
Bondhus
5.0mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket
Mfr # 43264
Zoro # G3624446
$11.81
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex End
- Overall Bit Length 2 in
- SAE or Metric Metric
- Overall Length 50mm
- Finish ProGuard
Product Information
- Brand Bondhus
- MFR # 43264
- Zoro # G3624446
- UPC # 037231432645
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Bit Length | 2 in |
Overall Length | 50mm |
Point Size | 5mm |
Details
Bit Style | Hex End |
Item | 5.0mm ProHold Hex Bit 2In |
SAE or Metric | Metric |
Finish | ProGuard |
For Use With | Impact Sockets |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
5.0mm ProHold Hex Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIVEL Master Mechanic Impact Socket Adaptor Set, 3 Piece (SW2669539)
- WALTER Machine reamers F1352HUN-1.14 (F1352HUN-1.14)
- WIHA 8 Piece Metric T-Shape Hex Key Set, 33493 (33493)
- KESON 100 m Surveyors Tape Measures, 1/4 in Blade (SR-100M)
- BONDHUS Ball End Blade (156)
- BONDHUS Prohold Ball Bit 6In 3/4In (31619)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length (33219)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43514)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- EAZYPOWER Tee Star Hex Bit, Size T30, 6" (32610/B)
- Bondhus Screwdriver Bits