Shop All Screwdriver Bits
Bondhus
5.0mm ProHold Hex Bit, 2" Length
Mfr # 33264
Zoro # G3624069
product price: $6.42
/ea
Sold in multiples of 2 for $12.84
$12.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Overall Length 2"
- Finish ProGuard
- Point Size 5mm
Product Information
- Brand Bondhus
- MFR # 33264
- Zoro # G3624069
- UPC # 037231332648
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Length | 2" |
Point Size | 5mm |
Details
Bit Style | Hex |
Shank Style | Hex |
Finish | ProGuard |
Item | 5.0mm ProHold Hex Bit 2In |
For Use With | Impact Sockets |
SAE or Metric | Metric |
Replaceable Insert | No |
Tether Style | Tether Capable |
Description
5.0mm ProHold Hex Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AJAX TOOL WORKS RIVET BRAZIER 3/16" (AJA1620)
- MAYHEW Inspection/Retrieval Kit, 6 Pc (17715)
- MARSON Mandrel & Nosepiece, 5mm, Steel (34625)
- BOSCH Hammer Drill Bit, 1/4in, 6in Length (LBHX004)
- BONDHUS Prohold Hex Bit 6In 3.0Mm (43656)
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- BONDHUS Phillips #2 x 1" Industrial Bit (0715710271)
- BONDHUS Ball End Power Bit 1/2In (10816)
- BONDHUS 8mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43272)
- BONDHUS 1/4" ProHold Hex Bit, 6" Length (33612)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5223XM-5PK)
- Bondhus Screwdriver Bits