Shop All Hex Key Sets
Bondhus
5 Piece SAE Fold-Up Phillips/Slotted/Awl Key Set, 12545
Mfr # 12545
Zoro # G3610577
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish BriteGuard
- Handle Type Fold-Up
- Includes Utility Gorilla Grip: (2) PH #1, #2; (2) Slotted 1/8, 3/16; (1) Awl
- Measurement Type SAE
- Number of Pieces 5
Product Information
- Brand Bondhus
- MFR # 12545
- Zoro # G3610577
- UPC # 037231125455
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | PH #1, #2; 1/8, 3/16, Awl |
Tip Size | #1, #2, 1/8", 3/16" |
Size | #1, #2, 1/8", 3/16" |
Sizes"cluded | PH #1, #2; 1/8, 3/16, Awl |
Details
Finish | BriteGuard |
Handle Type | Fold-Up |
Includes | Utility Gorilla Grip: (2) PH #1, #2; (2) Slotted 1/8, 3/16; (1) Awl |
Measurement Type | SAE |
Number of Pieces | 5 |
Shape | Phillips/Slotted/Awl |
Item | Standard Phillips/Slotted/Awl Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shapes Included | Foldable |
Grip Style | Gorilla Grip |
End Shape | Standard |
Key Shape | Folding |
Description
Set 5 Utility GorillaGrip Fold-up Tools
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (13-Piece) Titanium Nitride Coated Tap and Drill Bit Set (358471BLUE)
- DRILL AMERICA 3/4"-14 NPT HSS Interrupted Thread Pipe Tap (DWT64228)
- KLEIN TOOLS Chicago Grip for PVC-Covered Conductors 0.5-Inch (1659-30)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 17mm (84529N)
- BONDHUS 5 Piece Metric Long Handle Hex Key Set, 00005 (00005)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 14534 (14534)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 12146 (12146)
- BONDHUS 10 Piece SAE T-Shape, Hex Key Set (BND13190)
- BONDHUS 5 Piece Metric T-Shape Hex Key Set, 75148 (75148)
- BONDHUS 2 Piece Metric Hex Key Set (BND00017)
- BONDHUS T-Handle Hex Wrench, 5/32" (BND15209)
- Bondhus Hex Key Sets