Shop All Hex Key Sets
Bondhus
5 Piece Metric Hex Key Set
Mfr # BND00010
Zoro # G3351024
$64.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Measurement Type Metric
- Number of Pieces 5
- Shape Hex
- Tip Size 6mm
Product Information
- Brand Bondhus
- MFR # BND00010
- Zoro # G3351024
- Country of Origin Taiwan, Province of China
- Category Hex Key Sets
Dimensions
Tip Size | 6mm |
Length Family | Long |
Size | 6mm |
Details
Finish | ProGuard |
Measurement Type | Metric |
Number of Pieces | 5 |
Shape | Hex |
Item | Chrome Hex Pro Pivot Head Hex Wrench Set |
Key Shapes Included | L |
End Shape | Standard |
Description
Chrome Hex Pro Pivot Head Hex Wrench Set
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Blades 22in Ayp/Sears Mower (6236)
- MALCO 1-7/8 Inch Long 11/16 Inch Dia. Quick-Change Handle (CONNEXT2)
- PROTO Slid"g T-Handle, 3/8" Dr., 8 " (J5285)
- MILWAUKEE TOOL M12 1/4" RA Die Grinder, M12 HOCP2.5 Bat (2485-20, 48-11-2425)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20399 (20399)
- BONDHUS 8 Piece Torx? T-Shape Torx? Key Set, 74034 (74034)
- BONDHUS Short Hex Wrench Set, 13Pc (BND12237)
- BONDHUS 6 Piece Metric L-Shape Hex Key Set, 10946 (10946)
- BONDHUS 7 Piece SAE L-Shape Hex Key Set, 25445 (25445)
- BONDHUS 7 Piece Torx? Fold-Up Hex Key Set, 12636 (12636)
- WILLIAMS 13 Piece SAE L-Shape, Hex Key Set (WS-44)
- Bondhus Wrenches