Shop All Screwdriver Bits
Bondhus
3/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket
Mfr # 43514
Zoro # G3195757
product price: $14.02
/ea
$14.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- SAE or Metric SAE, Metric
- Shank Size 3/8"
- Impact Rated No
Product Information
- Brand Bondhus
- MFR # 43514
- Zoro # G3195757
- UPC # 037231435141
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Shank Size | 3/8" |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | SAE, Metric |
Item | Insert Bit |
Impact Rated | No |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 3 Piece Bi-Material Grip Plier Set Insulated Handle (32873)
- BESSEY 24" Parallel Clamp, Wood Handle and 3-1/4" Throat Depth (KRJR-24)
- BLACK & DECKER Dewalt Flexvolt 20/60V Max 6.0 Ah Battery Pack (DCB606)
- WESTWARD 1/4 in Drive Impact Socket 11/32 in Size 6 pt Standard Depth, Black Oxide (4LXY7)
- BONDHUS 3/32" Ball End Blade - Extra Long Length (3605)
- BONDHUS 1/8" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43207)
- BONDHUS 3/16" ProHold Hex Bit, 2" Length (33210)
- BONDHUS 9mm ProHold Hex Bit, 2" Length (33274)
- BONDHUS Prohold Ball Bit 6In 5.0Mm (31664)
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 T (49-TX-10)
- Bondhus Screwdrivers and Nutdrivers