Shop All Bit Sockets
Bondhus
3/4" ProHold Hex Bit, 2" Length - With 1/2" Dr Socket
Mfr # 43219
Zoro # G0587940
product price: $20.11
/ea
$20.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Ball End Bit
- Number of Points 6
- Finish ProGuard
- Material High Torque Steel
Product Information
- Brand Bondhus
- MFR # 43219
- Zoro # G0587940
- UPC # 037231432195
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2" |
Size | 3/4" |
Details
Socket Type | Ball End Bit |
Number of Points | 6 |
Finish | ProGuard |
Material | High Torque Steel |
Item | Socket Bit |
SAE or Metric | SAE |
Category Type | Socket Bits |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
3/4In ProHold Hex Bit 2In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPYDER 4" Carbide Tipped Hole Saw (600833)
- MALCO MC14ARB Replacement Blades For MC14A (MC14ARB)
- CLEVELAND 4-Flute Carbide HP Square Single Roughing End Mill CTD CEM-RS-TA TiAlN 3/4x3/4x7/8x3-1/2 (C80156)
- EXAIR Air Conveyor, Alum, 3/4 In. Hose, 10.7 scfm (6080)
- BONDHUS 9/16" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43917)
- BONDHUS 9mm ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43674)
- BONDHUS 4.0mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43860)
- BONDHUS 17mm ProHold Ball Bit, 6" Length - With 1/2" Dr Socket (43786)
- BONDHUS 5.0mm ProHold Ball Bit, 2" Length - With 3/8" Dr Socket (43464)
- BONDHUS 8mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43872)
- APEX TOOL GROUP Socket, T-50 Torx Bit 3/8Dr (834-TX-50)
- Bondhus Bit Sockets