Shop All Screwdriver Bits
Bondhus
3/16" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket
Mfr # 43510
Zoro # G3624507
product price: $12.21
/ea
$12.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex End
- Hex Shank Size 3/16"
- Overall Bit Length 6 in
- SAE or Metric SAE
- Point Size 3/16"
Product Information
- Brand Bondhus
- MFR # 43510
- Zoro # G3624507
- UPC # 037231435103
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Hex Shank Size | 3/16" |
Overall Bit Length | 6 in |
Point Size | 3/16" |
Overall Length | 150mm |
Details
Bit Style | Hex End |
SAE or Metric | SAE |
For Use With | Impact Sockets |
Item | 3/16In ProHold Hex Bit 6In |
Finish | ProGuard |
Tether Style | Tether Capable |
Replaceable Insert | No |
Description
3/16In ProHold Hex Bit 6In, Replaceable Insert No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 10 ft., 6/10", 10 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-10)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 5/8 (04086HC)
- PELICAN Black Protective Case, 22"L x 13.81"W x 9"D, Latch: Double Throw (1510)
- RUKO 6-31/32" Bi-Metal High Speed Steel Hole Saw (106177)
- BONDHUS 5/32" ProHold Hex Bit, 2" Length (33209)
- BONDHUS 12mm Ball End Blade (180)
- BONDHUS 7mm ProHold Hex Bit, 2" Length (33270)
- BONDHUS 4.0mm ProHold Hex Bit, 2" Length (33260)
- BONDHUS 7/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43511)
- BONDHUS 1/4" Ball End Blade (112)
- IRWIN BIT INSTALLER 3/4""X18""L (1890714)
- Bondhus Screwdriver Bits