Shop All Hex Key Sets
Bondhus
30 Piece SAE/Metric/Torx? L-Shape Torx?/Hex Key Set, 14138
Mfr # 14138
Zoro # G0879037
product price: $44.97
/ea
$44.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Handle Type L-Shape
- Includes (13) Ball End L-Wrench Inch; (9) Ball End L-Wrench Metric; (8) Torx GorillaGrip
- Measurement Type SAE/Metric/Torx?
- Number of Pieces 30
Product Information
- Brand Bondhus
- MFR # 14138
- Zoro # G0879037
- UPC # 037231141387
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6m, 8mm, 10mm, T9, T10, T15, T20, T25, T27, T30, T40 |
Tip Size | 10937 (0.05-3/8"), 10999 (1.5-10mm), 12634 (TORX(R) Fold Up T9-T40) |
Size | 10937 (0.05-3/8"), 10999 (1.5-10mm), 12634 (TORX(R) Fold Up T9-T40) |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8", 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6m, 8mm, 10mm, T9, T10, T15, T20, T25, T27, T30, T40 |
Details
Finish | ProGuard |
Handle Type | L-Shape |
Includes | (13) Ball End L-Wrench Inch; (9) Ball End L-Wrench Metric; (8) Torx GorillaGrip |
Measurement Type | SAE/Metric/Torx? |
Number of Pieces | 30 |
Shape | Torx?/Hex |
Item | Standard Torx?/Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shapes Included | Foldable |
Grip Style | Gorilla Grip |
Key Shape | L-Shape |
End Shape | Standard |
Description
Triple Pack-Ball L-wr Sets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADFORS Paper Joint Tape, 2" x 75 ft. (FDW6620-U)
- DRILL AMERICA m27x3 HSS Metric 4 Flute Bottoming Hand Tap (DWTB27X3)
- CRAFTSMAN Black, Magnetic Power Strip, Steel (CMST82693)
- CURRENT TOOLS 1 1/4" and 1 1/2" Mechanical Bender for RIGID/IMC conduit (751)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 17195 (17195)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 10938 (10938)
- BONDHUS 10 Piece SAE T-Shape Key Set, 13190 (13190)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 16537 (16537)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16792 (16792)
- BONDHUS 17 Piece Metric/Torx? Fold-Up Torx? Key Set, 14128 (14128)
- GREY PNEUMATIC Hex Driver 4" Length, 1/2" DriveX5/8" (GRE29204F)
- Bondhus Hex Keys & Hex Key Sets