Shop All Screwdriver Bits
Bondhus
24mm ProHold Hex Bit, 2.5" Length
Mfr # 33293
Zoro # G0891235
product price: $22.56
/ea
$22.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- SAE or Metric SAE, Metric
- Impact Rated No
Product Information
- Brand Bondhus
- MFR # 33293
- Zoro # G0891235
- UPC # 037231332938
- Country of Origin United States
- Category Screwdriver Bits
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
SAE or Metric | SAE, Metric |
Impact Rated | No |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLICE Ceramic Craft Knife Cutting Blades, White, 4PK (SLI10518)
- PENTEL Mechanical Drafting Pencil, Assorted, PK3 (P207MBP3M)
- CHICAGO PNEUMATIC 7" Air Disc Sander 5000 rpm (CP7269S)
- ZORO SELECT Thread Identifier, Lanyard, Std And Metric (GH-COM---------)
- BONDHUS T40 Prohold Star Bit 6In (34040)
- BONDHUS Ball End Blade (160)
- BONDHUS 5/8" ProHold Hex Bit, 6" Length (33618)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS Prohold Hex Bit 2In 12Mm (43280)
- BONDHUS 3/16" ProHold Hex Bit, 6" Length (33610)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK3 (IWAF32DESQMIX3)
- Bondhus Screwdriver Bits