Shop All Hex Key Sets
Bondhus
22 Piece Metric/SAE L-Shape Hex Key Set, 20199
Mfr # 20199
Zoro # G0637826
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish ProGuard
- Handle Material Alloy Steel
- Handle Type L-Shape
- Includes Plastic Index
Product Information
- Brand Bondhus
- MFR # 20199
- Zoro # G0637826
- UPC # 037231201999
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in |
Size Code | S17, M7 |
Arm Length | 2.80" to 6.80" |
Tip Size | .050", 1.5 mm, 1/16", 1/4", 1/8", 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16", 3/32", 3/8", 4 mm, 5 mm, 5/16", 5/32", 5/64", 6 mm, 7/32", 7/64", 8 mm, 9/64" |
Overall Length | 2.6 mm, 3 mm, 3.2 mm, 3.4 mm, 3.5 mm, 3.6 mm, 3.8 mm, 3.9 mm, 4 mm, 4.2 mm, 4.3 mm, 4.5 mm, 4.7 mm, 4.9 mm, 5.5 mm, 5.6 mm, 6 mm, 6.7 mm, 6.8 mm |
Range of Lengths | 2 21/32 in to 6 27/32 in |
Length Family | Long |
Size | 10937 (.05-3/8"), 10999 (1.5-10mm) |
Sizes"cluded | 0.050", 1.5mm, 1/16", 1/4", 1/8", 10mm, 2.5mm, 2mm, 3/16", 3/32", 3/8", 3mm, 4mm, 5/16", 5/32", 5/64", 5mm, 6mm, 7/32", 7/64", 8mm, 9/64" |
Description
Hex Key Set, Tip Size .050 in, 1.5 mm, 1/16 in, 1/4 in, 1/8 in, 10 mm, 2 mm, 2.5 mm, 3 mm, 3/16 in, 3/32 in, 3/8 in, 4 mm, 5 mm, 5/16 in, 5/32 in, 5/64 in, 6 mm, 7/32 in, 7/64 in, 8 mm, 9/64 in, Black Oxide, 22, None, Long, Hex, 1, No, 2 21/32 in to 6 27/32 in, No, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Dies NPT, 3/4 12R (837830)
- SK PROFESSIONAL TOOLS Locking Extension Set 1/4" Dr, 3 in, 7 in, 15 in L, 3 Pieces, Chrome (4941)
- PELICAN Olive Drab Green Protective Case, 11.64"L x 8.34"W x 3.78"D (1170)
- LEATHERMAN Multi-Tool Knife, SS, 12 Tools (832878)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 38237 (38237)
- BONDHUS 7 Piece Torx? Fold-Up Hex Key Set, 12636 (12636)
- BONDHUS 10 Piece SAE T-Shape, Hex Key Set (BND13390)
- BONDHUS Short Hex Wrench Set, 13Pc (BND12237)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13187 (13187)
- BONDHUS Set 7 Tamper Resistant Torx® L-Wrenches - TR7-TR25 (32431)
- WIHA L-Shape, Hex Key Set (35393)
- Bondhus Hex Key Sets