Shop All Hex Key Sets
Bondhus
22 Piece Metric/SAE Hex Key Set
Mfr # BND20899
Zoro # G3351539
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gold
- Measurement Type Metric/SAE
- Number of Pieces 22
- Shape Hex
- Tip Size 37937 (0.05-3/8"), 38099 (1.5-10mm)
Product Information
- Brand Bondhus
- MFR # BND20899
- Zoro # G3351539
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 37937 (0.05-3/8"), 38099 (1.5-10mm) |
Size | 37937 (0.05-3/8"), 38099 (1.5-10mm) |
Details
Finish | Gold |
Measurement Type | Metric/SAE |
Number of Pieces | 22 |
Shape | Hex |
Item | Frctnl/9 Piece Metric Hex Ball End Wrenc |
End Shape | Ball End |
Description
Frctnl/9 Piece Metric Hex Ball End Wrenc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO HPT KIT DRILL CORDLESS DRIVER 18V (DS18DDXM)
- STARRETT Thickness Gage, 0.022 In, 1/2 x 12 In (667-22)
- PROTO 1/8" Drift Punch (J965/16)
- TEKTON 1/2 Inch Drive x 10 mm Deep 6-Point Socket (SHD23110)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 10932 (10932)
- BONDHUS 9 Piece Torx? L-Shape Torx? Key Set, 12699 (12699)
- BONDHUS 5 Piece SAE Fold-Up Phillips/Slotted/Square Key Set, 12543 (12543)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 12894 (12894)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15307)
- BONDHUS Fold-Up Hex Key Set, 9PCS (BND12589)
- WIHA 7 Piece Torx? T-Shape Torx? Key Set, 36492 (36492)
- Bondhus Wrenches