Shop All Screwdriver Bits
Bondhus
19mm ProHold Hex Bit, 2" Length
Mfr # 33288
Zoro # G3624157
product price: $12.27
/ea
$12.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Shank Size 19mm
- SAE or Metric Metric
- For Use With Impact Sockets
Product Information
- Brand Bondhus
- MFR # 33288
- Zoro # G3624157
- UPC # 037231332884
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Shank Size | 19mm |
Overall Length | 2" |
Point Size | 19mm |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
SAE or Metric | Metric |
For Use With | Impact Sockets |
Finish | ProGuard |
Impact Rated | No |
Item | Insert Bit |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 70mm 6 pt Metric Socket, 6 Points (J10070M)
- BAILEIGH INDUSTRIAL Bead Roller (BR-22)
- SOG Folding Knife, Terminus, 3" Blade Length (TM1001-BX)
- STARRETT Band Saw Blade, 4 ft. 11-1/2" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-04-11-1/2)
- BONDHUS Prohold Ball Bit 6In 5/32In (43809)
- BONDHUS Prohold Ball Bit 6In 4.0Mm (31660)
- BONDHUS Prohold Hex Bit 2In 3.0Mm (33256)
- BONDHUS 5/32" ProHold Hex Bit, 2" Length (33209)
- BONDHUS T40 Prohold Star Bit 2In 6Mm Stock Size (32040)
- BONDHUS Insert Bit, 19mm, Hex (43688)
- VEGA Phillips 3 Socket Bit x 2 5/8" - 3/8 Sq (267P3SK)
- Bondhus Screwdriver Bits