Shop All Hex Key Sets
Bondhus
15 Piece SAE L-Shape Hex Key Set, 12351
Mfr # 12351
Zoro # G0889677
product price: $51.64
/ea
$51.64
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 15
- Handle Type L-Shape
- Finish ProGuard
- Tether Style Standard Tool (Accessory Needed for Tethering)
- Container Type Pouch
Product Information
- Brand Bondhus
- MFR # 12351
- Zoro # G0889677
- UPC # 037231123512
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 1/2", 9/.16", 5/8", 3/4" |
Length Family | Long |
Sizes"cluded | 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 1/2", 9/.16", 5/8", 3/4" |
Details
Number of Pieces | 15 |
Handle Type | L-Shape |
Item | Standard Hex Key Set |
Measurement Type | SAE |
Finish | ProGuard |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Container Type | Pouch |
End Shape | Hex |
Key Shape | L |
Description
Set 15 Hex Key Set Long
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Die Set 25/32" (CV501-DS4)
- HYDE 42046 9 mm Stainless Steel Snap Off Knife (079423420467)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (305065)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 1 23/32 in L (J5239-50W)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15338 (15338)
- BONDHUS 16 Piece Metric Fold-Up Hex Key Set, 14187 (14187)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 16738 (16738)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12587 (12587)
- BONDHUS 5 Piece Metric T-Shape Hex Key Set, 75148 (75148)
- BONDHUS 8 Piece SAE Long Handle Hex Key Set, 00017 (00017)
- IRWIN DIE 1"" HEX 1/4-18NPT (9503ZR)
- Bondhus Hex Key Sets