Shop All Hex Key Sets
Bondhus
15 Piece SAE L-Shape Hex Key Set, 12347
Mfr # 12347
Zoro # G3610525
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Handle Type L-Shape
- Measurement Type SAE
- Number of Pieces 15
- Shape Hex
Product Information
- Brand Bondhus
- MFR # 12347
- Zoro # G3610525
- UPC # 037231123475
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 0.028", 0.035", 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Tip Size | 0.028", 0.035", 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Size | 0.028", 0.035", 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Short |
Sizes"cluded | 0.028", 0.035", 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Finish | ProGuard |
Handle Type | L-Shape |
Measurement Type | SAE |
Number of Pieces | 15 |
Shape | Hex |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Container Type | Pouch |
Key Shapes Included | L |
End Shape | Standard |
Description
Set 15 Hex Key Set Short
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Insert Bit, 1/4In, Pozidriv, #2, 6In (50 Pack) (DWA6PZ2IRB)
- WHEELER-REX Replacement Chain, 6 in, For 2990-6 (1926)
- SANDS LEVEL & TOOL CO Thick Straightedge, 72" x 2" x 3/16 (SLASE72T)
- TE-CO Plunger, Spring, Steel, Zinc, #10-32, PK5 (52602)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38299 (38299)
- BONDHUS T-Handle Hex Wrench, 1/8" (BND13207)
- BONDHUS Chrome Hex Pro Pivot Head Hex Wrench Set, T15-T55, 10 Piece (BND00022)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13187 (13187)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 12894 (12894)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 14587 (14587)
- TEKTON Short Arm Ball End Hex L-Key Set with Holder, 15-Piece 1.3-10 mm (KLX91213)
- Bondhus Wrenches