Shop All Hex Key Sets
Bondhus
15 Piece Metric L-Shape Hex Key Set, 38095
Mfr # 38095
Zoro # G0637887
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shaped
- Measurement Type Metric
- Finish GoldGuard
- Number of Pieces 15
- Tip Size 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm
Product Information
- Brand Bondhus
- MFR # 38095
- Zoro # G0637887
- UPC # 037231380953
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm |
Length Family | Long |
Sizes"cluded | 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm |
Details
Handle Type | L-Shaped |
Measurement Type | Metric |
Finish | GoldGuard |
Item | Set 15 Plated Ball End L-wrenches |
Number of Pieces | 15 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Ball Hex |
Key Shape | L |
Description
Set 15 Plated Ball End L-wrenches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 20'' x .145 x 1'' Asphalt Blade (ASP-20-145)
- DRILL AMERICA 31/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F31/64)
- ASTRO PNEUMATIC PULLER PULLEY & INSTALLER KIT (AO7874)
- BOJO TOOLS Air Chisel Quick Disconnect Scraper, Curved Tube (AHSQD-15-XNGL)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 67037 (67037)
- BONDHUS 7 Piece Torx? Fold-Up Hex Key Set, 12636 (12636)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 12138 (12138)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 12632 (12632)
- BONDHUS 8 Piece Torx? Fold-Up Torx? Key Set, 14534 (14534)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15348 (15348)
- WERA 9 Piece SAE Plain- Color Coded, L Key Set (05022639001)
- Bondhus Wrenches