Shop All Hex Key Sets
Bondhus
15 Piece Metric L-Shape Hex Key Set, 17195
Mfr # 17195
Zoro # G0888496
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish BriteGuard
- Handle Type L-Shape
- Measurement Type Metric
- Number of Pieces 15
- Shape Hex
Product Information
- Brand Bondhus
- MFR # 17195
- Zoro # G0888496
- UPC # 037231171957
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm |
Tip Size | 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm |
Size | 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm |
Length Family | Extra Long |
Sizes"cluded | 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 3.5mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm |
Details
Finish | BriteGuard |
Handle Type | L-Shape |
Measurement Type | Metric |
Number of Pieces | 15 |
Shape | Hex |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shapes Included | L |
Key Shape | L-Shape |
End Shape | Standard |
Description
Set 15 Plated Hex L-wrenches- Xlong
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODOWL Standard Ship Auger 7.5" x 5/16" (02702)
- RIDGID Drain Cleaner, Line Cap. Up to 1-1/4" (57038)
- EVOLUTION 7-1/2" Mild Steel Cutting Blade, 20mm Arbor (7-1/2BLADEST)
- MILWAUKEE TOOL M12 REDLITHIUM CP1.5 Battery Pack (48-11-2401)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16792 (16792)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 48332 (48332)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15248 (15248)
- BONDHUS 10 Piece SAE T-Shape Key Set, 13190 (13190)
- BONDHUS 2 Piece Metric Hex Key Set (BND00017)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15307)
- BONDHUS 10 Piece SAE L-Shape, Hex Key Set (BND15910)
- Bondhus Wrenches