Shop All Hex Key Sets
Bondhus
15 Piece Metric L-Shape Hex Key Set, 12394
Mfr # 12394
Zoro # G0889659
$42.27
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Handle Type L-Shape
- Measurement Type Metric
- Number of Pieces 15
- Shape Hex
Product Information
- Brand Bondhus
- MFR # 12394
- Zoro # G0889659
- UPC # 037231123949
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 0.71mm, 0.89mm, 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12mm, 14mm, 17mm |
Tip Size | 0.71mm, 0.89mm, 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12mm, 14mm, 17mm |
Size | 0.71mm, 0.89mm, 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12mm, 14mm, 17mm |
Length Family | Short |
Sizes"cluded | 0.71mm, 0.89mm, 1.27mm, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12mm, 14mm, 17mm |
Details
Finish | ProGuard |
Handle Type | L-Shape |
Measurement Type | Metric |
Number of Pieces | 15 |
Shape | Hex |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Container Type | Metal Box |
Key Shapes Included | L |
End Shape | Standard |
Description
Set 15 Hex Key Set Short
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP MTJNR 16-3D Turning Tool Holder (2023-0160)
- REGAL CUTTING TOOLS M12 x 1.75 D6 4 Flt. Taper Metric Hand Tap (027764AS)
- GEARWRENCH 1/2" Drive Mid Length Hex Bit SAE Socket 7/16" (82558)
- ESTWING 10-Piece Phillips and Slotted Screwdriver Set (42451)
- BONDHUS 10 Piece Metric L-Shape, Hex Key Set (BND15960)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15290 (15290)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 17092 (17092)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15487 (15487)
- BONDHUS Chrome Hex Pro Pivot Head Hex Wrench Set, T15-T55, 10 Piece (BND00022)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 10935 (10935)
- TEKTON 9 Piece SAE Comfortable Parm Grip, Hex Key Set (25132)
- Bondhus Wrenches