Shop All Screwdriver Bits
Bondhus
14mm ProHold Hex Bit, 6" Length
Mfr # 33684
Zoro # G3195705
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Hex
- Shank Style Hex
- Point Size 6"
- Shank Size 14mm
- Impact Rated No
Product Information
- Brand Bondhus
- MFR # 33684
- Zoro # G3195705
- UPC # 037231336844
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Point Size | 6" |
Shank Size | 14mm |
Details
Bit Style | Hex |
Fastening Tool Item | Socket Bit |
Shank Style | Hex |
Item | Insert Bit |
Impact Rated | No |
SAE or Metric | SAE, Metric |
Description
Insert Bit, Shank Style Hex, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JPW INDUSTRIES 550P Multi-Purpose Vise 5.5 Inch (28824)
- ZORO SELECT Straight Flute Drill, Size 11/32 in, TiAlN (470-103438B)
- KRAFT TOOL Blue Steel Pool Trowel w/a Woo, 16"x4 (CF737B)
- LTI TOOLS Socket Set, 13 Pieces, Standard, 6 Point (LT1920)
- BONDHUS Phillips #1 x 3" Bit on 1/4" stock (0715730319)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- BONDHUS Insert Bit, Hex (33611)
- BONDHUS 3/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43514)
- BONDHUS Torx T27 x 3" Bit on 1/4" stock (0715730844)
- KO-KEN Bit 1/4" For BD042E 60mm 1/4 Hex Drive (BIT-60E)
- Bondhus Screwdriver Bits