Shop All Socket Adapters
Bondhus
1/4" Drive Nut Box w/ 8 Sockets/Adapter, Metric
Mfr # 0715722198
Zoro # G3198618
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Impact Rated No
- Tether Style Tether Capable
Product Information
- Brand Bondhus
- MFR # 0715722198
- Zoro # G3198618
- Country of Origin Germany
- Category Socket Adapters
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Metric |
Item | Nut Box w/ 8 Sockets/Adapter |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Impact Rated | No |
Tether Style | Tether Capable |
Description
1/4 Nut Box w/ 8 Metric Sockets/Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Fresno Trowel, Tooth Thread, 36"x5" (CC822)
- KRAFT TOOL Straight Arrow Hand Groover w/1-3/4", 12 (CC012PF-175)
- DREMEL DREMEL 7144 Point Bit, 1/8 in Dia Shank, HSS (7144)
- OSG Spiral Point Tap, #2-56, Plug, UNC, 2 Flutes, Oxide (1772201)
- IRWIN Socket Adapter, SAE or Metric, 1 pcs, Black Oxide (IWAF36212B10)
- PROTO 3/8" Drive Drive Torque Adapter, SAE (J5124)
- SK PROFESSIONAL TOOLS 3/8" Drive Adapter, SAE, 1 pcs, Chrome (384)
- TENG TOOLS M120063-C Coupler Adaptor For 1/4" Drive Hex Bits (M120063-C)
- BOJO TOOLS 1/2"-3/8" Wrench/Socket Insert (WI-1/2-3/8-XNGL)
- THEXTON Adapters, Side Terminal (311)
- KO-KEN Renewal Kit 2726Z (2725RK-1)
- Bondhus Socket Adapters