Shop All Screwdriver Bits
Bondhus
1/4" Ball End Blade
Mfr # 112
Zoro # G3546448
product price: $1.96
/ea
Sold in multiples of 5 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball End
- Fastening Tool Tip Size 7/32 in
- Hex Shank Size 1/4"
- Blade Material Protanium High Torque Steel
- Shape Ball Hex
Product Information
- Brand Bondhus
- MFR # 112
- Zoro # G3546448
- UPC # 037231001124
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 7/32 in |
Hex Shank Size | 1/4" |
Shank Size | 1/4" |
Tip Size | 1/4" |
Arm Length | 6.7" |
Details
Bit Style | Ball End |
Fastening Tool Item | Socket Bit |
Blade Material | Protanium High Torque Steel |
Shape | Ball Hex |
Finish | ProGuard |
Working Angle | 25 Degrees |
Item | Ball End Blade |
SAE or Metric | SAE |
Impact Rated | No |
Description
Ball End Blade, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" drive 6-point short impact socket 1-11/16" (7527)
- WARWOOD TOOL 36 Chisel Bar (35230)
- MAYHEW 6-Piece Cats Paw Capped End Screwdriver Set (66300)
- HUSQVARNA CABLE ASSY, K4000, 120V (594005603)
- BONDHUS Ball End Power Bit Singles - Inch 3/8 (10814)
- BONDHUS Insert Bit, 3/8" (11014)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- BONDHUS 1/4" ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43212)
- BONDHUS 6mm ProHold Hex Bit, 2" Length - With 3/8" Dr Socket (43268)
- BONDHUS 5/32" ProHold Hex Bit, 6" Length (33609)
- VEGA INDUSTRIES Hex 2Mm Power Bit x 2 (150H020A)
- Bondhus Screwdrivers and Nutdrivers