Shop All Hex Key Sets
Bondhus
13 Piece SAE L-Shape Hex Key Set, 38237
Mfr # 38237
Zoro # G3610909
product price: $11.43
/ea
$11.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish GoldGuard
- Handle Type L-Shape
- Measurement Type SAE
- Number of Pieces 13
- Shape Hex
Product Information
- Brand Bondhus
- MFR # 38237
- Zoro # G3610909
- UPC # 037231382377
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Tip Size | 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Short |
Size | 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Finish | GoldGuard |
Handle Type | L-Shape |
Measurement Type | SAE |
Number of Pieces | 13 |
Shape | Hex |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shapes Included | L |
End Shape | Standard |
Key Shape | L-Shape |
Description
Set 13 Plated Hex L-wrenches- Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-770 Screed Level With Hand Holes 48" (82-770)
- OSG Straight Flute Hand Tap, Taper, 4 (1024800)
- DRILL AMERICA m3x.5 HSS Plug Tap and 2.50mm HSS Drill Bit (POUM3X.5)
- CHICAGO-LATROBE Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49219)
- BONDHUS 7 Piece SAE Long Handle Hex Key Set, 10645 (10645)
- BONDHUS T-Handle Hex Wrench (2Pk), 2Mm (BND15352)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20499 (20499)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 10933 (10933)
- BONDHUS 15 Piece SAE L-Shape Hex Key Set, 12347 (12347)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 12399 (12399)
- PROSKIT Hex Key Set, US and Metric (900-038)
- Bondhus Hex Key Sets