Shop All Hex Key Sets
Bondhus
13 Piece SAE L-Shape Hex Key Set, 37937
Mfr # 37937
Zoro # G0637878
product price: $25.20
/ea
$25.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type L-Shape
- Measurement Type SAE
- Number of Pieces 13
- Finish GoldGuard
- Tip Size 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Product Information
- Brand Bondhus
- MFR # 37937
- Zoro # G0637878
- UPC # 037231379377
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Long |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Handle Type | L-Shape |
Item | Ball End Hex Key Set |
Measurement Type | SAE |
Number of Pieces | 13 |
Finish | GoldGuard |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
End Shape | Ball Hex |
Key Shape | L |
Description
The Bondhus 37937 13 Piece SAE L-Shape Hex Key Set offers a comprehensive range of hex keys for tackling various fasteners. These hex keys can be used across an extensive range of applications and product categories. This set comes in a canvas pouch that helps to keep the tools neat and tidy. The hex key set comprises L-shaped hex keys that can reach into tight spots and provide control when needed. Each long arm hex key is made of vanadium molybdenum, with a gold guard finish. Their L-shaped handles provide better grip, especially in wet conditions. Whether you are a professional or hobbyist, you will definitely want to equip yourself with the Bondhus 13 Piece SAE L-Shape Hex Key Set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS End Mill Holder, CAT40, 0.6250in Bore Dia. (22919-1.75)
- BOSCH Hammer Drill Bit (LBHX001)
- BOSCH Screwdriver Bits, 1/4" Hex, 2" L, PK15 (ITPH2215)
- GUARDAIR Pistol Grip Air Gun, 18" Extension (U75LJ018AA3)
- BONDHUS 8 Piece SAE T-Shape Hex Key Set, 15232 (15232)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 16292 (16292)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 46438 (46438)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 48332 (48332)
- BONDHUS 6 Piece Metric Fold-Up Hex Key Set, 14595 (14595)
- BONDHUS 6 Piece SAE T-Shape Hex Key Set, 75146 (75146)
- PROTO 13 Piece SAE L-Shape Hex Key Set, J4995 (J4995)
- Bondhus Hex Key Sets