Shop All Screwdriver Bits
Bondhus
12mm Ball End Blade
Mfr # 180
Zoro # G3546649
$10.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Ball End
- Fastening Tool Tip Size 11mm
- Blade Material Protanium High Torque Steel
- Shank Size 12mm
- Shape Ball Hex
Product Information
- Brand Bondhus
- MFR # 180
- Zoro # G3546649
- UPC # 037231001803
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | 11mm |
Shank Size | 12mm |
Tip Size | 12mm |
Arm Length | 267mm |
Details
Bit Style | Ball End |
Fastening Tool Item | Socket Bit |
Blade Material | Protanium High Torque Steel |
Shape | Ball Hex |
SAE or Metric | Metric |
Working Angle | 25 Degrees |
Finish | ProGuard |
Impact Rated | No |
Item | Ball End Blade |
Description
Ball End Blade, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 18V 1/4" Hex (2760-22, 48-11-1850)
- WIHA Insulated Nut Driver 4.0mm (32206)
- GEARWRENCH 1/2" Drive Impact Extension 15" (84647N)
- SURTEK 1/4 in. female to 3/8 in. male drive adapter (F4456)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length (33219)
- BONDHUS Ball End Power Bit 1/2In (10816)
- BONDHUS 14mm ProHold Hex Bit, 6" Length (33684)
- BONDHUS Torx Plus T6 IP x 1" Bit on 1/4" stock (0715751341)
- BONDHUS Prohold Ball Bit 2In 17Mm (31486)
- BONDHUS 1/2" Ball End Blade (116)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (320-6X-5PK)
- Bondhus Screwdriver Bits