Shop All Hex Key Sets
Bondhus
12 Piece SAE L-Shape Hex Key Set, 16936
Mfr # 16936
Zoro # G3217481
product price: $19.11
/ea
$19.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish BriteGuard
- Handle Type L-Shape
- Measurement Type SAE
- Number of Pieces 12
- Shape Hex
Product Information
- Brand Bondhus
- MFR # 16936
- Zoro # G3217481
- UPC # 037231169367
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" |
Tip Size | 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" |
Size | 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" |
Length Family | Long |
Sizes"cluded | 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" |
Details
Finish | BriteGuard |
Handle Type | L-Shape |
Measurement Type | SAE |
Number of Pieces | 12 |
Shape | Hex |
Item | Ball End Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shapes Included | L |
Key Shape | L-Shape |
End Shape | Ball End |
Description
Set 12 Plated Ball End L-wrenches- Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Spring, P50218 (P50218)
- KRAFT TOOL Bricklayers Hammer, 24 oz. (BL256)
- STARRETT Band Saw Blade, 8 ft. 10" L, 5/8" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91450-08-10)
- SUPERCUT 82-inch x 0.25-inch x 0.014 x 24 TPI Carbon Tool Steel Blade (300611)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 38237 (38237)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 15289 (15289)
- BONDHUS 30 Piece SAE/Metric/Torx? L-Shape Torx?/Hex Key Set, 14138 (14138)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 12399 (12399)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 38292 (38292)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15348 (15348)
- DYNAMIC Tools 8 Piece 9" Long Loop Handle, SAE Hex Key Set, 5/64" - 3/8" (D043420)
- Bondhus Hex Keys & Hex Key Sets