Shop All Bit Sockets
Bondhus
12 Mmx6" L Ball End Socket Bit And 1/2" Drive Socket With Proguard
Mfr # 43780
Zoro # G7131294
$21.62
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 12 mm
- Overall Length 6 in.
Product Information
- Brand Bondhus
- MFR # 43780
- Zoro # G7131294
- UPC # 37231437800
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 12 mm |
Overall Length | 6 in. |
Details
Item | Bits |
Description
If you want a tool that will make your work more efficient, the Bondhus 43780 12 Mmx6" L Ball End Socket Bit And 1/2" Drive Socket With Proguard is it. These bits fit any standard 6 point socket and funnel into a screw at a 25° angle, saving time. The ball end inserts into a screw at a 25° angle, saving time by quickly funneling the tool into the screw. They're made of premium grade materials to last longer than other tools on the market. The Bondhus 43780 12 Mmx6" L Ball End Socket Bit And 1/2" Drive Socket With Proguard is an essential addition to your toolbox.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACIFIC HANDY CUTTER Safety Knife Rounded Safety Blade, 6 in L (S5L)
- MARSHALLTOWN Brick Trowel, London, 12 x 5-1/8 In (33 12FG)
- SLUGGER BY FEIN Annular Cutter, 15/16 in. (63134238117)
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 (RACK-5C/100TG/SK25)
- BONDHUS T100 Torx Socket Bit With Proguard (32000)
- BONDHUS 3/4" ProHold Hex Bit, 2" Length - With 1/2" Dr Socket (43219)
- BONDHUS 10mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43876)
- BONDHUS 9mm ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43674)
- BONDHUS 1/2 in., 1/2 in. Drive (43616)
- BONDHUS 4.0mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43860)
- PROTO 3/8 in Drive Torx(R) Socket Bit Torx(R) T50 Tip, 1 23/32 in L (J5239-50W)
- Bondhus Bit Sockets