Shop All Bit Sockets
Bondhus
1/2 in., 1/2 in. Drive
Mfr # 43616
Zoro # G7130576
$19.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in.
- Socket Size 1/2 in.
- Overall Length 6 in.
Product Information
- Brand Bondhus
- MFR # 43616
- Zoro # G7130576
- UPC # 37231436162
- Country of Origin United States
- Category Bit Sockets
Dimensions
Drive Size | 1/2 in. |
Socket Size | 1/2 in. |
Overall Length | 6 in. |
Details
Item | Bits |
Description
Hex End Socket Bits Fit Any Standard 6-Pt Socket And Are Suitable For Use With Impact Sockets. Chamfered Tool Tips Eliminate Burrs And Help Tools Seat In Screw Head.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 200 ft Surveyors Tape Measures, 1/4 in Blade (SR-18-200)
- KEYSERT Key Lck Insrt Installation Tool, M16 Hdm (71162)
- PROTO 3/4 in Drive, 1-9/16" Torx(R) SAE Socket, 12 Points (J5550)
- FEIN 14", Cutoff Saw Blade, Aluminum (63502014610)
- BONDHUS Bits, 14 mm Drive (43784)
- BONDHUS 4.0mm ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43860)
- BONDHUS Bits, 24 mm Drive (33293)
- BONDHUS 5/16" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43913)
- BONDHUS 1/4" ProHold Ball Bit, 6" Length - With 3/8" Dr Socket (43812)
- BONDHUS 1/2" ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43916)
- PROTO 1/2 in Drive Hex Socket Bit SAE 1/2 in Tip, 2 3/4 in L (J5441R-1/2)
- Bondhus Bit Sockets