Shop All Hex Key Sets
Bondhus
10 Piece SAE T-Shape Key Set, 13190
Mfr # 13190
Zoro # G6282982
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish ProGuard
- Handle Type T-Shape
- Measurement Type SAE
- Number of Pieces 10
- Material Steel
Product Information
- Brand Bondhus
- MFR # 13190
- Zoro # G6282982
- UPC # 37231131906
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Size | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Length Family | Graduated |
Tip Size | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Finish | ProGuard |
Handle Type | T-Shape |
Measurement Type | SAE |
Number of Pieces | 10 |
Material | Steel |
Key Shapes Included | T |
Grip Style | Ergonomic |
Arm Type | Hex |
Shank Material | Steel |
Item | Hex Keys |
End Shape | Ball End |
Description
BallEnd T-Handles Are Built To Be Comfortable, Strong & Durable. The Welded Handle & Blade Joint Guarantees A Permanent Connection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 25/64 (44025)
- IGAGING Tire Tread Depth Gauge, 32nd Reading - 35-32ND (35-32ND)
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 16-Drawers, Powder Coated Blue, 27" W x 18" D x 56" H (7CY30)
- MORSE Saw Blade 12Ft 6X .042 X 1-1/4 Morse (5761341500)
- BONDHUS 22 Piece L-Shape Hex Key Set, BLX22G (BLX22G)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12592 (12592)
- BONDHUS 17 Piece Metric/Torx? Fold-Up Torx? Key Set, 14128 (14128)
- BONDHUS 5 Piece Metric Long Handle Hex Key Set, 00005 (00005)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 67037 (67037)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 17099 (17099)
- EKLIND 7 Piece Metric Long Ball End Hex-Lâ„¢ Hex Key Set (13607)
- Bondhus Hex Keys & Hex Key Sets