Shop All Hex Key Sets
Bondhus
10 Piece SAE T-Shape Hex Key Set, 15238
Mfr # 15238
Zoro # G0637948
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish ProGuard
- Handle Length 6"
- Handle Material Steel
- Handle Type Ergonomic T-Handle
- Measurement Type SAE
Product Information
- Brand Bondhus
- MFR # 15238
- Zoro # G0637948
- UPC # 037231152383
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Handle Length | 6" |
Sizes Included | 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" |
Details
Finish | ProGuard |
Handle Material | Steel |
Handle Type | Ergonomic T-Handle |
Measurement Type | SAE |
Number of Pieces | 10 |
Shape | Hex |
Item | 12Gp Hand Tap 15238 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
This Bondhus 15238 10 Piece SAE T-Shape Hex Key Set is a sturdy and durable set of hex keys that you can count on. It comes with a comprehensive range of sizes, so you can use it for a wide variety of applications. The set has the right size hex key for any fastener. Made from steel, the T-shaped handle provides superior grip and comfort when using these hex keys. They come in an attractive ProGuard finish that not only looks good but also protects against corrosion and other environmental factors. The handles are 6" long, providing great leverage while working on tight spaces or over your head. If you need to work on cars, appliances or power tools, then this Bondhus 10 Piece SAE T-Shape Hex Key Set is definitely worth investing in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Belt & Disc Sander, 1/3 hp, 8 in Disc Dia, 1725 RPM Disc Speed, Corded, 115V V (577003)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-0551)
- DRILLCO 1/4-20, COMBINED TAP & DRILL - 2050 (205A116C)
- LENOX Band Saw Blade, 11 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel (14334D2B113605)
- BONDHUS 10 Piece SAE T-Shape Hex Key Set, 15290 (15290)
- BONDHUS T-Handle Hex Wrench (2Pk), 2Mm (BND15352)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 67099 (67099)
- BONDHUS T-Handle Hex Wrnch, 3Mm (BND13356)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 12338 (12338)
- BONDHUS 7 Piece Metric Fold-Up Hex Key Set, 12587 (12587)
- DIXON 2.5 in ALUMINUM B/S HEX WRENCH (25H-250)
- Bondhus Wrenches