Shop All Hex Key Sets
Bondhus
10 Piece SAE L-Shape Hex Key Set, 38138
Mfr # 38138
Zoro # G3610881
product price: $8.56
/ea
Sold in multiples of 2 for $17.12
$17.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gold
- Handle Type L-Shape
- Measurement Type SAE
- Number of Pieces 10
- Shape Hex
Product Information
- Brand Bondhus
- MFR # 38138
- Zoro # G3610881
- UPC # 037231381387
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Tip Size | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Length Family | Long |
Size | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Sizes"cluded | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4" |
Details
Finish | Gold |
Handle Type | L-Shape |
Measurement Type | SAE |
Number of Pieces | 10 |
Shape | Hex |
Item | Standard Hex Key Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Key Shapes Included | L |
End Shape | Standard |
Key Shape | L-Shape |
Description
Set 10 Plated Hex L-wrenches- Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 9Pc SAE Stubby & Extra Long Hex Ball End Hex Wrench Set (240099)
- GENERAL WIRE Super-Vee Drain/Sewer Cleaning Machine W/ 25' x 5/16 Cable. (SV-D)
- TOUGHBUILT C500 SAWHORSE/JOBSITE TABLE, 2PK (TB-C500-0)
- OSG Straight Flute Hand Tap, Plug, 3 (1812000)
- BONDHUS 5 Piece Metric Long Handle Hex Key Set, 00005 (00005)
- BONDHUS 8 Piece Torx? T-Shape Torx? Key Set, 33034 (33034)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 67037 (67037)
- BONDHUS 8 Piece SAE L-Shape Hex Key Set, 12132 (12132)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20499 (20499)
- BONDHUS 5 Piece SAE Fold-Up Hex Key Set, 12894 (12894)
- POWERBUILT 9Pc Metric Stubby & Extra Long Hex Ball End Hex Wrench Set (240100)
- Bondhus Hex Key Sets