Shop All Hex Key Sets
Bondhus
10 Piece Metric L-Shape, Hex Key Set
Mfr # BND15950
Zoro # G3346684
product price: $1.95
/ea
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish ProGuard
- Number of Pieces 10
- Tip Size 1.5mm
- Measurement Type Metric
- Handle Type L-Shape
Product Information
- Brand Bondhus
- MFR # BND15950
- Zoro # G3346684
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm |
Length Family | Long |
Details
Item | L-Shape Hex Wrench,1.5Mm |
Finish | ProGuard |
Number of Pieces | 10 |
Measurement Type | Metric |
Handle Type | L-Shape |
Key Shape | L |
End Shape | Hex |
Description
L-Shape Hex Wrench,1.5Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver Set, Sl/Ph, 8 pcs (26199)
- HHIP 0-5/8" NMTB #40 Integrated Drill Chuck (3701-3015)
- ZORO SELECT Insert Install Tool, Mandrel, M24 x 3.0 (3520-24.00HIP)
- DEWALT DeWALT® Rapid Load® Quick Change Bit Set, DW2551, 1/16"-1/4" Hex Shank, 6 Pieces (DW2551)
- BONDHUS 15 Piece Metric L-Shape Key Set, 17095 (17095)
- BONDHUS 10 Piece Torx? Long Handle Torx? Key Set, 00022 (00022)
- BONDHUS L-Shape Hex Wrench, 1/8" (BND15907)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13389 (13389)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15210)
- BONDHUS 5 Piece Metric T-Shape, Hex Key Set (BND13309)
- EKLIND 14 Piece Torx? L-Shape Torx? Key Set, 10814 (10814)
- Bondhus Hex Keys & Hex Key Sets