Shop All Hex Key Sets
Bondhus
1 Piece Metric Hex Key Set
Mfr # BND12191
Zoro # G3343717
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish ProGuard
- Measurement Type Metric
- Number of Pieces 1
- Tip Size 22mm
- Length Family Long
Product Information
- Brand Bondhus
- MFR # BND12191
- Zoro # G3343717
- Country of Origin United States
- Category Hex Key Sets
Dimensions
Tip Size | 22mm |
Length Family | Long |
Details
Item | Hex Wrench (Bulk),22Mm |
Finish | ProGuard |
Measurement Type | Metric |
Number of Pieces | 1 |
End Shape | Hex |
Key Shape | L |
Description
Hex Wrench (Bulk),22Mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/8" Drive Hex 3/16" Short Bit Socket (4990-3/16)
- STARRETT Band Saw Blade, 3 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-03-09)
- LEVEL 5 TOOLS Drywall Corner Applicator, 7 (4-701)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #38 (44308)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13187 (13187)
- BONDHUS Set of 22 Stubby Double Ball End L-Wrenches XL Double Pk (27098)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 38099 (38099)
- BONDHUS 7 Piece Metric L-Shape Hex Key Set, 12392 (12392)
- BONDHUS 6 Piece Metric T-Shape Hex Key Set, 15348 (15348)
- BONDHUS 22 Piece Metric/SAE L-Shape Hex Key Set, 20399 (20399)
- TEKTON Flat End Hex L-Key Set, 9-Piece 11-19 mm (KLX90201)
- Bondhus Wrenches