Shop All Plant & Tree Support
Bond
Pre-cut Twist Ties
Mfr # 1180PDQ
Zoro # G002694440
product price: $12.79
/pk 100, $0.13/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.5
- Material Steel And Plastic
- Color Green
- Height 0.2
- Width 4
Product Information
- Brand Bond
- MFR # 1180PDQ
- Zoro # G002694440
- UPC # 34613011801
- Country of Origin China
- Category Plant & Tree Support
Dimensions
Length | 10.5 |
Height | 0.2 |
Width | 4 |
Details
Material | Steel And Plastic |
Color | Green |
Description
Lightweight, but strong. Pre-cut length saves time.
Need more options?
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 6.5 Amp 14 inch Trimmer/Edger (GH900)
- GREENLEE Saw Chain, 13 In., .325 In. Pitch (F030030)
- MTD Puck-Brake (761-04060)
- PROFESSIONAL PLASTICS DP-32 Patioglass Tabletop, 0.220 Thick X 47.875 Dia, 2 IN Hole [Each] (SACRDP32.220X47.875DIAX2INHOLE)
- BOND First-Cut Green-Dyed Bamboo (6-40HD)
- BOND First-Cut Green-Dyed Bamboo (4-40HD)
- BOND Super Steel Plant and Tree Stakes (SS6-HD)
- BOND Super Steel Plant and Tree Stakes (SS8-HD)
- BOND Reusable Plastic Plant Markers (342)
- BOND Super Steel Plant and Tree Stakes (SS5)
- LUSTER LEAF Luster Leaf 987 30 x 18 in. Single Flower Support; Green (169081)
- Bond Landscaping Materials