Shop All Plant & Tree Support
Bond Manufacturing
Bond Manufacturing SMG12191W 5 ft. Steel Plant Stake
Mfr # 184836
Zoro # G904144258
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bond Manufacturing
- MFR # 184836
- Zoro # G904144258
- Country of Origin United States
- Category Plant & Tree Support
Description
Miracle-Gro Steel Plant Stakes are pointed, ribbed, rustproof and weatherproof. These stakes keep plants from falling and bending. Ideal for staking trees, shrubs and plants
Features- Pointed Ribbed and Rustproof
- Weatherproof Keep plants from falling and bending Ideal for trees
- Shrubs and plants
- Size - 5 ft.
- Dimension - 60 x 0.43 x 0.43 in.
- Item Weight - 0.27 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Steel-braided Hose 5/16 in. x 25 ft. (7105645)
- MIDWEST RAKE 48-tine Landscape Rake with 66"L Aluminum Handle (10048GR)
- MTD Steering Support B (748-05071B)
- MTD Regulator Assembly (951-15920)
- BOND MANUFACTURING Soft Wire Tie 16' (451)
- BOND MANUFACTURING Bond Manufacturing SMG12101W 3 x 44 in. Plant Prop (184827)
- BOND MANUFACTURING TOMATO TIES 8 PACK (448)
- BOND MANUFACTURING BAMBOO STAKES 3' 25PK (325)
- BOND MANUFACTURING TIE TAPE STRETCH 1""X150' (1151PDQ)
- BOND MANUFACTURING Hardwood Plant Stakes (92006)
- NUVUE PRODUCTS Nuvue Products 20252 28 in. Winter Shrub Cover (149976)
- Bond Manufacturing Plant & Tree Support