Shop All Plant & Tree Support
Bond Manufacturing
Bond Manufacturing SMG12136W White Plant Label; 30 Pack
Mfr # 184834
Zoro # G304164108
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bond Manufacturing
- MFR # 184834
- Zoro # G304164108
- Country of Origin United States
- Category Plant & Tree Support
Description
Features
- Miracle gro plant label
- Easily mark & identify your plants.
- 30 pack
- Color - White
- Size - 4 in.
- Dimension - 1.2 x 7.87 x 4.33 in.
- Item Weight - 0.24 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC USD Intermatic USD T104P3 Intermatic 208-277V Time Clock (T104P3)
- BRIGGS & STRATTON GUARD-FLYWHEEL (691209)
- LOGO BRANDS Buffalo Bills Inflatable Mascot (604-100-M)
- SENORET MOLE&GOPHER SONIC SPIKES (S9012)
- BOND MANUFACTURING Bond Manufacturing SMG12066 6 ft. Hardwood Stakes (189179)
- BOND MANUFACTURING Bond Manufacturing SMG12059 3 ft. Hard Wood Stake 5Pack Pack of 6 (189177)
- BOND MANUFACTURING TIE TAPE STRETCH 1""X150' (1151PDQ)
- BOND MANUFACTURING TOMATO TIES 8 PACK (448)
- BOND MANUFACTURING Hardwood Plant Stakes (92006)
- BOND MANUFACTURING 2 ft. W Natural Bamboo U-Hoop Plant Stake (U2403)
- TUBEX Tubex Combitube Tree Shelters (TC5)
- Bond Manufacturing Plant & Tree Support