Shop All Plant & Tree Support
Bond Manufacturing
Bond Manufacturing SMG12031W 4 ft. Bamboo Stake; 12 Pack
Mfr # 184825
Zoro # G804164110
product price: $47.49
/ea
$47.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bond Manufacturing
- MFR # 184825
- Zoro # G804164110
- Country of Origin United States
- Category Plant & Tree Support
Description
Features
- Miracle gro packaged natural bamboo stakes, ideal for annuals, perennials, vegetables, small shrubs & climbing plants
- Durable, strong
- Keeps plants from falling
- Comes in a retail poly bag.
- 12 pack
- Size - 4 ft.
- Dimension - 48 x 2 x 2 in.
- Item Weight - 2.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3m 2in. X 10 Yards Scotch Aluminum Foil Tape 3311-10A (3311-10A)
- ANNIN FLAGMAKERS The Patriot Set, 20ft. Pole w/U.S. Flag (742360)
- SMITH PERFORMANCE SPRAYERS 3-1/2 gal. Viton Seals Sprayer, 50" Hose Length (190468)
- LOGO BRANDS Kansas Inflatable Mascot (157-100-M)
- BOND MANUFACTURING Bond Manufacturing SMG12066 6 ft. Hardwood Stakes (189179)
- BOND MANUFACTURING Bond Manufacturing SMG12068W 5 ft. Bamboo Stakes; 4 Pack (189180)
- BOND MANUFACTURING Bond Manufacturing SMG12059 3 ft. Hard Wood Stake 5Pack Pack of 6 (189177)
- BOND MANUFACTURING Bond Manufacturing SMG12101W 3 x 44 in. Plant Prop (184827)
- BOND MANUFACTURING Soft Wire Tie 16' (451)
- BOND MANUFACTURING TOMATO TIES 8 PACK (448)
- DP INDUSTRIES DP INDUSTRIES Bulk Hardwood Field and Plant Labels (BLU12118C2)
- Bond Manufacturing Landscaping Materials