Shop All Plant & Tree Support
Bond Manufacturing
Bond Manufacturing SMG12029 2 ft. Bamboo Stake; 12 Pack
Mfr # 189171
Zoro # G804163991
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bond Manufacturing
- MFR # 189171
- Zoro # G804163991
- Country of Origin China
- Category Plant & Tree Support
Description
Features
- Miracle gro packaged bamboo stakes
- I Ideal For Annuals, Perennials, Vegetables, Small Shrubs & Climbing Plants
- Durable strong
- Keeps plants from falling.
- 12 pack
- Size - 2 ft.
- Dimension - 24 x 1.5 x 1.5 in.
- Item Weight - 0.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS MAGIC Sapphire Stuff - 32 oz (JA308296)
- CORE TARPS 12 ft L x 0.5 mm H x 10 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-10X12)
- ECHO String Trimmer Head, 0.095" Dia, 40 ft L (99944200950)
- KENYON Trenching Shovel, 48 in L American Ash Wood Handle (89026)
- BOND MANUFACTURING Bond Manufacturing SMG12191W 5 ft. Steel Plant Stake (184836)
- BOND MANUFACTURING Soft Wire Tie 16' (451)
- BOND MANUFACTURING 2 ft. W Natural Bamboo U-Hoop Plant Stake (U2403)
- BOND MANUFACTURING Bond Manufacturing SMG12059 3 ft. Hard Wood Stake 5Pack Pack of 6 (189177)
- BOND MANUFACTURING BAMBOO STAKES 3' 25PK (325)
- BOND MANUFACTURING Bond Manufacturing SMG12066 6 ft. Hardwood Stakes (189179)
- YARD BUTLER Deep Root, Irrigator (IWST-1)
- Bond Manufacturing Landscaping Materials