Shop All Plant & Tree Support
Bond
First-Cut Green-Dyed Bamboo
Mfr # 4-40HD
Zoro # G202693915
product price: $3.85
/pk 6, $0.64/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bamboo
- Width 0.75
- Height 0.75
Product Information
- Brand Bond
- MFR # 4-40HD
- Zoro # G202693915
- UPC # 35355004403
- Country of Origin Unknown
- Category Plant & Tree Support
Dimensions
Length | 48 |
Width | 0.75 |
Height | 0.75 |
Details
Material | Bamboo |
Description
NOTE: These stakes are a natural product and variations in diameter may be seen in each bundle. First-cut bamboo is the most durable and flexible section cut from a bamboo harvest.Sold in bundles 2'-6'L. Specify diameter and length from the drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Dramm 30" One Touch® Rain Wands (10-14804)
- MTD Air Filter (753-05996)
- GILMOUR Nozzle Pistol Grip Garden Hose (857302-1001)
- NEXT INNOVATIONS 24" Rainbow Sun Wind Spinner (101403001-RAINBOWSUN)
- BOND First-Cut Green-Dyed Bamboo (6-40HD)
- BOND First-Cut Green-Dyed Bamboo (5-40HD)
- BOND Super Steel Plant and Tree Stakes (SS7-HD)
- BOND Super Steel Plant and Tree Stakes (SS3)
- BOND Reusable Plastic Plant Markers (342)
- BOND Bond 425 4 ft. x 1.75 in. Manufacturing Green Bamboo Garden Stakes (7384829)
- GARDENERS BLUE RIBBON Plant Stake, 5 ft L, Bamboo, Natural (BB5N)
- Bond Plant & Tree Support