Shop All Patio Umbrella Bases
Bond
65 lb. Mosaic Umbrella Base
Mfr # 39013A
Zoro # G808653559
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.68"
- Weight 65 lbs.
- Color Mosaic
- For Use With Patio Umbrella
- Width 19.68"
Product Information
- Brand Bond
- MFR # 39013A
- Zoro # G808653559
- UPC # 34613390135
- Country of Origin China
- Category Patio Umbrella Bases
Dimensions
Length | 19.68" |
Width | 19.68" |
Height | 14.37" |
Details
Weight | 65 lbs. |
Color | Mosaic |
For Use With | Patio Umbrella |
Description
Our Mosaic Umbrella Base is fun, stylish, and totally functional. It safely secures your patio umbrella, while serving as a beautiful accent to your outdoor seating area. Whether off to the side, or beneath your patio table, the Mosaic Umbrella Base helps hold the patio umbrella in the ideal spot to ward off blazing sun rays, so you can enjoy lounging outside reading a good book or playing charades with the kids. Constructed of cement and ceramic tile, this base is guaranteed to hold up against the elements and resists fading, chipping, and peeling. Simply use the side lever to secure the umbrella pole in place, while the adjustable insert accommodates various pole diameters. The intricate Mosaic Umbrella Base could be a beautiful addition to your patio or deck area.Features - 1 The 65 lb. Umbrella base will safely secure your patio umbrella, holding it firmly in its table, or when used as a free-standing umbrella base.2 The base is made of ceramic tile, sand and cement, umbrella base is built of materials that easily last for years.3 The ceramic tile and cement mosaic pattern add a classic style to your patio dining area.4 Easily adjustable with two side knobs to secure your umbrella, it accommodates standard umbrellas from 1.25 in. 32cm to 1.5 in. 38cm.5 Assembly: 19.68 in. length, 19.68 in. width, 14.37 in. height, and 65 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 8 ft x 10 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-810-X-A)
- LOGO BRANDS Buffalo Bills Checkerboard Canopy (604-42C)
- 1947KITCHEN Heavy Duty Waterproof BBQ Grill Cover Protector, Black (TI-BBQC-BLA)
- LOGO BRANDS West Virginia Flipside Powder Coat Slim Can Coolie (239-S12PC-34)
- BOND 19L Square Water Umbrella Base (59667)
- HASTINGS HOME Bamboo Bathmat Natural Wooden Non-Slip Roll Up Lattice Design for Indoor or Outdoor Bathtub, Sauna (369464LIO)
- US WEIGHT Fillable Umbrella Base, Bronze (FUB80BZE)
- FLASH FURNITURE Kona Brnze Cement Patio Umbrella Base w/Sunburst Patterned Wthrproof Polymer Coating, 19.25-in. Dia (GM-WL-B49014A-BR-GG)
- CALIFORNIA UMBRELLA 4-Section Fillable Cantilever Patio Umbrella Base (194061338322)
- GLOBAL INDUSTRIAL Cantilever Umbrella Base w/ Wheels, Sand/Water Filled, Black (436973)
- VINTIQUEWISE Black Umbrella Shaped Creative Umbrella Holder Stand for Indoor and Outdoor (QI004468)
- Bond Patio Furniture