Shop All Floor Cleaners and Maintainers
Bona
SuperCourt Cleaner Concentrate, 1 gal Bottle
Mfr # WM700018184
Zoro # G604417904
original price:
$65.99
9% off
new price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Form Bottle
- Size 1 gal
- Fragrance Unscented
- Container Type Bottle
- Weight 7.8 lbs
Product Information
- Brand Bona
- MFR # WM700018184
- Zoro # G604417904
- UPC # 737025010225
- Country of Origin United States
- Category Floor Cleaners and Maintainers
Dimensions
Size | 1 gal |
Details
Item | Cleaners & Detergents |
Form | Bottle |
Fragrance | Unscented |
Container Type | Bottle |
Weight | 7.8 lbs |
For Use On Surface Material | Sealed Hardwood Floors |
Primary Chemical | Dowanol DPM |
Standards | GREENGUARD Certified |
For Use On | Competitor Cleaners; Dirt; Dust; Grime; Residue; Scum; Water Spots |
Application | Floor Cleaner/Degreaser |
Description
Professional strength cleaner designed for use on athletic flooring. Especially designed for gym floor cleaning and use with auto scrubbers. Safe for use on wood floors. Convenient bottle with pre-measured markings; simply tilt and measure for easy use. Cleans floors without leaving behind any residue. Cleanser is concentrated 128:1 for a thorough, economical clean.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Mop Bucket Combo, Wringer, 31 Qt, 13-1/4"x22-5/8"x32-1/4", YW (RCP738000YL)
- BSC PREFERRED LINER, LD, 24X23, 10G, .6ML, CL (GJO01010)
- BRONCO 32 gal Round Trash Can, Purple (84103289)
- TOUGH GUY Stripping Pad, Size 17", Maroon, Round, PK10 (453T15)
- BONA Bona Kemi Usa Inc WM850059001 36 oz. Hardwood Floor Cleaner Spray (205151)
- BONA FloorCleaner, Liquid, 32oz, SprayBottle, PK4 (WM700051206)
- BONA Stone, Tile and Laminate Floor Cleaner, Fresh Scent, 1 gal Refill (WM700018175)
- BONA Pro Series Hardwood Floor Cleaner Concentrate, 1 gal Bottle (WM700018176)
- BONA Stone, Tile and Laminate Floor Cleaner, Fresh Scent, 32oz Spray Bottle (WM700051188)
- BONA Hardwood Floor Cleaner, 1 gal Refill Bottle (WM700018174)
- BONA LOW GLS HW FLOOR POLISH (WP500351001)
- Bona Floor Cleaners and Maintainers